20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sprocket, Plain, #50, OD 3.720 In

TSUBAKI| Zoro #: G0749716| Mfr #: 50B17

$25.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0749716 Mfr #: 50B17
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 50
Outside Dia. (In.): 3.720Number of Teeth: 17
Max. Bore (In.): 1-7/8Length through Bore (In.): 1
Hub Dia. (In.): 2-11/16Pitch Dia. (In.): 3.401
Bore Dia. (In.): 5/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia. 3.720 In., Pitch Dia. 3.401 In., Number of Teeth 17, Bore Dia. 5/8 In., Max. Bore 1-7/8 In., Length through Bore 1 In., Hub Dia. 2-11/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.