Sprocket, Plain, #50, OD 3.920 In

TSUBAKI| Zoro #: G0953014| Mfr #: 50B18

$35.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0953014 Mfr #: 50B18
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 50
Pitch Dia. (In.): 3.599Outside Dia. (In.): 3.920
Number of Teeth: 18Max. Bore (In.): 1-7/8
Length through Bore (In.): 1-1/8Hub Dia. (In.): 2-7/8
Bore Dia. (In.): 5/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia. 3.920 In., Pitch Dia. 3.599 In., Number of Teeth 18, Bore Dia. 5/8 In., Max. Bore 1-7/8 In., Length through Bore 1-1/8 In., Hub Dia. 2-7/8 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.