Sprocket, Plain, #50, OD 5.120 In

TSUBAKI| Zoro #: G2198971| Mfr #: 50B24

$47.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sprocket
Material: carbon steel
Outside Dia. (In.): 5.120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198971 Mfr #: 50B24
Item: SprocketMaterial: carbon steel
Outside Dia. (In.): 5.120Bore Dia. (In.): 3/4
Max. Bore (In.): 2Pitch Dia. (In.): 4.788
Hub Dia. (In.): 3Length through Bore (In.): 1-1/4
Number of Teeth: 24Type: Plain Bore
ANSI Sprocket Number: 50Country of Origin (subject to change): China

Description

Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia. 5.120 In., Pitch Dia. 4.788 In., Number of Teeth 24, Bore Dia. 3/4 In., Max. Bore 2 In., Length through Bore 1-1/4 In., Hub Dia. 3 In., Carbon Steel Material

Reviews