Sprocket, Plain, #50, OD 5.320 In

TSUBAKI| Zoro #: G2341184| Mfr #: 50B25

$57.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2341184 Mfr #: 50B25
Item: SprocketMaterial: Carbon Steel
ANSI Sprocket Number: 50Type: Plain Bore
Max. Bore (In.): 2Length through Bore (In.): 1-1/4
Hub Dia. (In.): 3Bore Dia. (In.): 3/4
Pitch Dia. (In.): 4.987Outside Dia. (In.): 5.320
Number of Teeth: 25Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia. 5.320 In., Pitch Dia. 4.987 In., Number of Teeth 25, Bore Dia. 3/4 In., Max. Bore 2 In., Length through Bore 1-1/4 In., Hub Dia. 3 In., Carbon Steel Material
Save 15%. Sign up for Z-mail.