Sprocket, Plain, #50, OD 5.523 In

TSUBAKI| Zoro #: G1251941| Mfr #: 50B26

$59.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1251941 Mfr #: 50B26
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 50
Bore Dia. (In.): 3/4Pitch Dia. (In.): 5.185
Outside Dia. (In.): 5.520Number of Teeth: 26
Max. Bore (In.): 2Length through Bore (In.): 1-1/4
Hub Dia. (In.): 3Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia. 5.523 In., Pitch Dia. 5.185 In., Number of Teeth 26, Bore Dia. 3/4 In., Max. Bore 2 In., Length through Bore 1-1/4 In., Hub Dia. 3 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.