Tsubaki
Sprocket , 50 Chain Size, 3/4 Bore Dia., 27 # of Teeth
Mfr # 50B27
Zoro # G1417123
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 27
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 6 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 9 # of Teeth 40B9F-5/8
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 8 # of Teeth 41B8
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth 40B30
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/8 Bore Dia., 19 # of Teeth 60B19F-1F
- TSUBAKI Sprocket, 5/8" Bore Dia., 8 Teeth 2052B8
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 9 # of Teeth 60B9
- TSUBAKI Sprocket, 3/4" Bore Dia., 28 Teeth 2060B28
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/4In 11.33In, 120A22 120A22
- TSUBAKI Sprocket Chain Rlr P Sgl 1-3/4In 12.3In, 50B60F-1L 50B60F-1L
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in 60BTL21H
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth 40B12F-1/2
- Tsubaki Chains & Chain Sprockets