BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sprocket, Plain, #50, OD 6.521 In

TSUBAKI| Zoro #: G0992056| Mfr #: 50B31

$58.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Sprocket
Material: carbon steel
Outside Dia. (In.): 6.520
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992056 Mfr #: 50B31
Item: SprocketMaterial: carbon steel
Outside Dia. (In.): 6.520Bore Dia. (In.): 3/4
Max. Bore (In.): 2-1/4Pitch Dia. (In.): 6.178
Hub Dia. (In.): 3-1/4Length through Bore (In.): 1-3/8
Number of Teeth: 31Type: Plain Bore
ANSI Sprocket Number: 50Country of Origin (subject to change): China

Description

Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia. 6.521 In., Pitch Dia. 6.178 In., Number of Teeth 31, Bore Dia. 3/4 In., Max. Bore 2-1/4 In., Length through Bore 1-3/8 In., Hub Dia. 3-1/4 In., Carbon Steel Material

Reviews