Sprocket, Plain, #50, OD 6.721 In

TSUBAKI| Zoro #: G2030761| Mfr #: 50B32

$67.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2030761 Mfr #: 50B32
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 50
Pitch Dia. (In.): 6.376Outside Dia. (In.): 6.720
Number of Teeth: 32Max. Bore (In.): 2-1/4
Length through Bore (In.): 1-3/8Hub Dia. (In.): 3-1/4
Bore Dia. (In.): 3/4Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia. 6.721 In., Pitch Dia. 6.376 In., Number of Teeth 32, Bore Dia. 3/4 In., Max. Bore 2-1/4 In., Length through Bore 1-3/8 In., Hub Dia. 3-1/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.