20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Sprocket, Plain, #50, OD 7.319 In

TSUBAKI| Zoro #: G2439035| Mfr #: 50B35

$61.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2439035 Mfr #: 50B35
Item: SprocketMaterial: Carbon Steel
ANSI Sprocket Number: 50Type: Plain Bore
Outside Dia. (In.): 7.320Number of Teeth: 35
Max. Bore (In.): 2-1/4Length through Bore (In.): 1-3/8
Hub Dia. (In.): 3-1/4Bore Dia. (In.): 3/4
Pitch Dia. (In.): 6.973Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia. 7.319 In., Pitch Dia. 6.973 In., Number of Teeth 35, Bore Dia. 3/4 In., Max. Bore 2-1/4 In., Length through Bore 1-3/8 In., Hub Dia. 3-1/4 In., Carbon Steel Material
Save 15%. Sign up for Z-mail.