Tsubaki
Sprocket , 60 Chain Size, 1 Bore Dia., 42 # of Teeth
Mfr # 60B42
Zoro # G0838923
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 42
- Bore Dia. - Sprockets 1 in
- Outside Dia. 10 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 16 # of Teeth 80B16
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 21 # of Teeth 35B21
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth 50B10SS
- TSUBAKI Sprocket , 50 Chain Size, 42 # of Teeth 50Q42
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth 40B19F-5/8
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 20 # of Teeth 35B20F-5/8
- TSUBAKI Multi-Strand Roller Chain Sprockets, D160B22 D160B22
- TSUBAKI Sprocket , 50 Chain Size, 30 # of Teeth 50BTL30
- TSUBAKI Sprocket Chain Rlr P Sgl 13.31In 80 40, 80SF40 80SF40
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 48# of Teeth 25A48
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth 35BS13H X 1/2
- Tsubaki Chains & Chain Sprockets