LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sprocket, Plain, #60, OD 2.760 In

TSUBAKI| Zoro #: G2056275| Mfr #: 60B10

$19.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2056275 Mfr #: 60B10
Type: Plain BoreANSI Sprocket Number: 60
Item: SprocketMaterial: carbon steel
Max. Bore (In.): 1-1/8Length through Bore (In.): 1-1/4
Hub Dia. (In.): 1-15/16Bore Dia. (In.): 3/4
Pitch Dia. (In.): 2.427Outside Dia. (In.): 2.760
Number of Teeth: 10Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 2.760 In., Pitch Dia. 2.427 In., Number of Teeth 10, Bore Dia. 3/4 In., Max. Bore 1-1/8 In., Length through Bore 1-1/4 In., Hub Dia. 1-15/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.