Sprocket, Plain, #60, OD 3.000 In

TSUBAKI| Zoro #: G1873961| Mfr #: 60B11

$24.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1873961 Mfr #: 60B11
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 60
Length through Bore (In.): 1-1/4Hub Dia. (In.): 2-1/16
Bore Dia. (In.): 3/4Pitch Dia. (In.): 2.663
Outside Dia. (In.): 3.000Number of Teeth: 11
Max. Bore (In.): 1-5/16Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 3.000 In., Pitch Dia. 2.663 In., Number of Teeth 11, Bore Dia. 3/4 In., Max. Bore 1-5/16 In., Length through Bore 1-1/4 In., Hub Dia. 2-1/16 In., Carbon Steel Material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.