Sprocket, Plain, #60, OD 3.250 In

TSUBAKI| Zoro #: G1007632| Mfr #: 60B12

$29.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1007632 Mfr #: 60B12
ANSI Sprocket Number: 60Item: Sprocket
Type: Plain BoreMaterial: Carbon Steel
Bore Dia. (In.): 3/4Pitch Dia. (In.): 2.898
Outside Dia. (In.): 3.25Number of Teeth: 12
Max. Bore (In.): 1-3/8Length through Bore (In.): 1-1/4
Hub Dia. (In.): 2-3/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 3.250 In., Pitch Dia. 2.898 In., Number of Teeth 12, Bore Dia. 3/4 In., Max. Bore 1-3/8 In., Length through Bore 1-1/4 In., Hub Dia. 2-3/8 In., Carbon Steel Material
Save 15%. Sign up for Z-mail.