Sprocket, Plain, #60, OD 3.740 In

TSUBAKI| Zoro #: G1413702| Mfr #: 60B14

$32.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1413702 Mfr #: 60B14
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 60
Pitch Dia. (In.): 3.371Outside Dia. (In.): 3.740
Number of Teeth: 14Max. Bore (In.): 1-3/4
Length through Bore (In.): 1-1/4Hub Dia. (In.): 2-9/16
Bore Dia. (In.): 3/4Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 3.740 In., Pitch Dia. 3.371 In., Number of Teeth 14, Bore Dia. 3/4 In., Max. Bore 1-3/4 In., Length through Bore 1-1/4 In., Hub Dia. 2-9/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.