Sprocket, Plain, #60, OD 3.980 In

TSUBAKI| Zoro #: G0547644| Mfr #: 60B15

$26.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0547644 Mfr #: 60B15
Item: SprocketType: Plain Bore
Material: Carbon SteelANSI Sprocket Number: 60
Outside Dia. (In.): 3.980Number of Teeth: 15
Max. Bore (In.): 1-7/8Length through Bore (In.): 1-1/4
Hub Dia. (In.): 2-7/8Bore Dia. (In.): 3/4
Pitch Dia. (In.): 3.608Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 3.980 In., Pitch Dia. 3.608 In., Number of Teeth 15, Bore Dia. 3/4 In., Max. Bore 1-7/8 In., Length through Bore 1-1/4 In., Hub Dia. 2-7/8 In., Carbon Steel Material
Save 15%. Sign up for Z-mail.