Sprocket, Plain, #60, OD 4.220 In

TSUBAKI| Zoro #: G1769031| Mfr #: 60B16

$40.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1769031 Mfr #: 60B16
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 60
Number of Teeth: 16Max. Bore (In.): 2
Length through Bore (In.): 1-1/4Hub Dia. (In.): 3-11/16
Bore Dia. (In.): 3/4Pitch Dia. (In.): 3.845
Outside Dia. (In.): 4.220Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 4.220 In., Pitch Dia. 3.845 In., Number of Teeth 16, Bore Dia. 3/4 In., Max. Bore 2 In., Length through Bore 1-1/4 In., Hub Dia. 3-11/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.