Sprocket, Plain, #60, OD 4.950 In

TSUBAKI| Zoro #: G0435093| Mfr #: 60B19

$50.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0435093 Mfr #: 60B19
Material: carbon steelType: Plain Bore
ANSI Sprocket Number: 60Item: Sprocket
Bore Dia. (In.): 3/4Pitch Dia. (In.): 4.557
Outside Dia. (In.): 4.950Number of Teeth: 19
Max. Bore (In.): 2-3/8Length through Bore (In.): 1-1/4
Hub Dia. (In.): 3-1/4Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 4.950 In., Pitch Dia. 4.557 In., Number of Teeth 19, Bore Dia. 3/4 In., Max. Bore 2-3/8 In., Length through Bore 1-1/4 In., Hub Dia. 3-1/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.