Tsubaki
Sprocket , 60 Chain Size, 3/4 Bore Dia., 21 # of Teeth
Mfr # 60B21
Zoro # G0544442
$48.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 21
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 5 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 15 # of Teeth 40B15F-5/8
- TSUBAKI Sprocket , 40 Chain Size, 18 # of Teeth 40BTL18
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 15 # of Teeth 60B15F-1
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 12 # of Teeth 60B12F-1
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth 60Q28
- TSUBAKI Sprocket , 60 Chain Size, 21 # of Teeth 60SDS21
- TSUBAKI Sprocket Chain Rlr 1-1/4In 15.436In #100, 100A37 100A37
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 11.26In, 160A16 160A16
- TSUBAKI Sprocket Chain Rlr P Sgl 1.438In 9.98In, 60B40F-1G 60B40F-1G
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-3/8 Bore Dia., 16 # of Teeth 60BS16H X 1 3/8
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth 60BS12H X 1 1/4
- Tsubaki Chains & Chain Sprockets