Sprocket, Plain, #60, OD 5.670 In

TSUBAKI| Zoro #: G1971462| Mfr #: 60B22

$66.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1971462 Mfr #: 60B22
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 60
Number of Teeth: 22Max. Bore (In.): 2-3/4
Length through Bore (In.): 1-1/4Hub Dia. (In.): 3-1/4
Bore Dia. (In.): 3/4Pitch Dia. (In.): 5.270
Outside Dia. (In.): 5.670Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 5.670 In., Pitch Dia. 5.270 In., Number of Teeth 22, Bore Dia. 3/4 In., Max. Bore 2-3/4 In., Length through Bore 1-1/4 In., Hub Dia. 3-1/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.