Sprocket, Plain, #60, OD 6.147 In

TSUBAKI| Zoro #: G1030461| Mfr #: 60B24

$90.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1030461 Mfr #: 60B24
Item: SprocketType: Plain Bore
Material: Carbon SteelANSI Sprocket Number: 60
Outside Dia. (In.): 6.150Number of Teeth: 24
Max. Bore (In.): 2-3/4Length through Bore (In.): 1-1/4
Hub Dia. (In.): 4Bore Dia. (In.): 1
Pitch Dia. (In.): 5.746Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 6.147 In., Pitch Dia. 5.746 In., Number of Teeth 24, Bore Dia. 3/4 In., Max. Bore 2-3/4 In., Length through Bore 1-1/4 In., Hub Dia. 4 In., Carbon Steel Material
Save 15%. Sign up for Z-mail.