Sprocket, Plain, #60, OD 6.387 In

TSUBAKI| Zoro #: G1493414| Mfr #: 60B25

$62.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1493414 Mfr #: 60B25
Type: Plain BoreANSI Sprocket Number: 60
Item: SprocketMaterial: carbon steel
Bore Dia. (In.): 1Pitch Dia. (In.): 5.984
Outside Dia. (In.): 6.390Number of Teeth: 25
Max. Bore (In.): 2-3/4Length through Bore (In.): 1-1/2
Hub Dia. (In.): 4Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 6.387 In., Pitch Dia. 5.984 In., Number of Teeth 25, Bore Dia. 3/4 In., Max. Bore 2-3/4 In., Length through Bore 1-1/2 In., Hub Dia. 4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.