Sprocket, Plain, #60, OD 6.627 In

TSUBAKI| Zoro #: G0876976| Mfr #: 60B26

$68.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Sprocket
Material: carbon steel
Outside Dia. (In.): 6.630
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876976 Mfr #: 60B26
Item: SprocketMaterial: carbon steel
Outside Dia. (In.): 6.630Bore Dia. (In.): 1
Max. Bore (In.): 2-3/4Pitch Dia. (In.): 6.222
Hub Dia. (In.): 4Length through Bore (In.): 1-1/2
Number of Teeth: 26Type: Plain Bore
ANSI Sprocket Number: 60Country of Origin (subject to change): China

Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 6.627 In., Pitch Dia. 6.222 In., Number of Teeth 26, Bore Dia. 3/4 In., Max. Bore 2-3/4 In., Length through Bore 1-1/2 In., Hub Dia. 4 In., Carbon Steel Material

Reviews