Sprocket, Plain, #60, OD 7.586 In

TSUBAKI| Zoro #: G1061191| Mfr #: 60B30

$110.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1061191 Mfr #: 60B30
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 60
Bore Dia. (In.): 1Pitch Dia. (In.): 7.175
Outside Dia. (In.): 7.590Number of Teeth: 30
Max. Bore (In.): 2-3/4Length through Bore (In.): 1-1/2
Hub Dia. (In.): 4Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 7.586 In., Pitch Dia. 7.175 In., Number of Teeth 30, Bore Dia. 3/4 In., Max. Bore 2-3/4 In., Length through Bore 1-1/2 In., Hub Dia. 4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.