20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sprocket, Plain, #60, OD 7.826 In

TSUBAKI| Zoro #: G1305297| Mfr #: 60B31

$56.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1305297 Mfr #: 60B31
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 60
Pitch Dia. (In.): 7.413Outside Dia. (In.): 7.830
Number of Teeth: 31Max. Bore (In.): 2-3/4
Length through Bore (In.): 1-1/2Hub Dia. (In.): 4
Bore Dia. (In.): 3/4Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 7.826 In., Pitch Dia. 7.413 In., Number of Teeth 31, Bore Dia. 3/4 In., Max. Bore 2-3/4 In., Length through Bore 1-1/2 In., Hub Dia. 4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.