Sprocket, Plain, #60, OD 8.305 In

TSUBAKI| Zoro #: G1281856| Mfr #: 60B33

$79.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1281856 Mfr #: 60B33
Item: SprocketANSI Sprocket Number: 60
Type: Plain BoreMaterial: Carbon Steel
Hub Dia. (In.): 4Bore Dia. (In.): 1
Pitch Dia. (In.): 7.890Outside Dia. (In.): 8.300
Number of Teeth: 33Max. Bore (In.): 2-3/4
Length through Bore (In.): 1-1/2Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 8.305 In., Pitch Dia. 7.890 In., Number of Teeth 33, Bore Dia. 1 In., Max. Bore 2-3/4 In., Length through Bore 1-1/2 In., Hub Dia. 4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.