20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sprocket, Plain, #60, OD 8.544 In

TSUBAKI| Zoro #: G0788182| Mfr #: 60B34

$122.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0788182 Mfr #: 60B34
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 60
Pitch Dia. (In.): 8.128Outside Dia. (In.): 8.540
Number of Teeth: 34Max. Bore (In.): 2-3/4
Length through Bore (In.): 1-1/2Hub Dia. (In.): 4
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 8.544 In., Pitch Dia. 8.128 In., Number of Teeth 34, Bore Dia. 1 In., Max. Bore 2-3/4 In., Length through Bore 1-1/2 In., Hub Dia. 4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.