Sprocket, Plain, #60, OD 9.501 In

TSUBAKI| Zoro #: G0841312| Mfr #: 60B38

$138.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0841312 Mfr #: 60B38
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 60
Pitch Dia. (In.): 9.083Outside Dia. (In.): 9.500
Number of Teeth: 38Max. Bore (In.): 2-3/4
Length through Bore (In.): 1-1/2Hub Dia. (In.): 4
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 9.501 In., Pitch Dia. 9.083 In., Number of Teeth 38, Bore Dia. 1 In., Max. Bore 2-3/4 In., Length through Bore 1-1/2 In., Hub Dia. 4 In., Carbon Steel Material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.