Sprocket, Plain, #60, OD 9.980 In

TSUBAKI| Zoro #: G1852304| Mfr #: 60B40

$92.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1852304 Mfr #: 60B40
Type: Plain BoreItem: Sprocket
ANSI Sprocket Number: 60Material: Carbon Steel
Hub Dia. (In.): 4Bore Dia. (In.): 1
Pitch Dia. (In.): 9.560Outside Dia. (In.): 9.980
Number of Teeth: 40Max. Bore (In.): 2-3/4
Length through Bore (In.): 1-1/2Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia. 9.980 In., Pitch Dia. 9.560 In., Number of Teeth 40, Bore Dia. 1 In., Max. Bore 2-3/4 In., Length through Bore 1-1/2 In., Hub Dia. 4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.