Sprocket, Plain, #80, OD 10.110 In

TSUBAKI| Zoro #: G2062532| Mfr #: 80B30

$194.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2062532 Mfr #: 80B30
Item: SprocketType: Plain Bore
Material: Carbon SteelANSI Sprocket Number: 80
Max. Bore (In.): 3-1/4Length through Bore (In.): 1-7/8
Hub Dia. (In.): 4-3/4Bore Dia. (In.): 1-3/8
Pitch Dia. (In.): 9.567Outside Dia. (In.): 10.110
Number of Teeth: 30Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 10.110 In., Pitch Dia. 9.567 In., Number of Teeth 30, Bore Dia. 1-3/16 In., Max. Bore 3-1/4 In., Length through Bore 1-7/8 In., Hub Dia. 4-3/4 In., Carbon Steel Material
Save 15%. Sign up for Z-mail.