Sprocket, Plain, #80, OD 10.430 In

TSUBAKI| Zoro #: G2069627| Mfr #: 80B31

$141.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2069627 Mfr #: 80B31
Material: Carbon SteelANSI Sprocket Number: 80
Type: Plain BoreItem: Sprocket
Hub Dia. (In.): 4-3/4Bore Dia. (In.): 1-3/8
Pitch Dia. (In.): 9.884Outside Dia. (In.): 10.430
Number of Teeth: 31Max. Bore (In.): 3-1/4
Length through Bore (In.): 1-7/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 10.430 In., Pitch Dia. 9.884 In., Number of Teeth 31, Bore Dia. 1-3/16 In., Max. Bore 3-1/4 In., Length through Bore 1-7/8 In., Hub Dia. 4-3/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.