Sprocket, Plain, #80, OD 3.010 In

TSUBAKI| Zoro #: G2209812| Mfr #: 80B8

$40.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2209812 Mfr #: 80B8
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 80Type: Plain Bore
Pitch Dia. (In.): 2.613Outside Dia. (In.): 3.010
Number of Teeth: 8Max. Bore (In.): 1
Length through Bore (In.): 1-9/16Hub Dia. (In.): 1-15/16
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 3.010 In., Pitch Dia. 2.613 In., Number of Teeth 8, Bore Dia. 1 In., Max. Bore 1 In., Length through Bore 1-9/16 In., Hub Dia. 1-15/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.