Tsubaki
Sprocket , 80 Chain Size, 1 Bore Dia., 9 # of Teeth
Mfr # 80B9
Zoro # G1294955
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 9
- Bore Dia. - Sprockets 1 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth 60SH15
- TSUBAKI Sprocket , 80 Chain Size, 1-3/8 Bore Dia., 28 # of Teeth 80B28
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth 40B19
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth 60B20F-1D
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 21 # of Teeth 35B21
- TSUBAKI Sprocket, 5/8" Bore Dia., 8 Teeth 2052B8
- TSUBAKI Sprocket Chain Rlr 16Mm 119.9Mm #10B 22, D10B22 D10B22
- TSUBAKI Sprocket Chain Rlr 5.666In #60 22 5.27In, 60P22 60P22
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 40 # of Teeth 60B40
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 21 # of Teeth 08BS21H X 25
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth 40BS18H X 1 1/4
- Tsubaki Chains & Chain Sprockets