Sprocket, Plain, #80, OD 3.680 In

TSUBAKI| Zoro #: G0907042| Mfr #: 80B10

$43.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0907042 Mfr #: 80B10
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 80
Pitch Dia. (In.): 3.236Outside Dia. (In.): 3.680
Number of Teeth: 10Max. Bore (In.): 1-1/2
Length through Bore (In.): 1-9/16Hub Dia. (In.): 2-9/16
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 3.680 In., Pitch Dia. 3.236 In., Number of Teeth 10, Bore Dia. 1 In., Max. Bore 1-1/2 In., Length through Bore 1-9/16 In., Hub Dia. 2-9/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.