JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sprocket, Plain, #80, OD 4.010 In

TSUBAKI| Zoro #: G2229674| Mfr #: 80B11

$49.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2229674 Mfr #: 80B11
Type: Plain BoreItem: Sprocket
ANSI Sprocket Number: 80Material: Carbon Steel
Number of Teeth: 11Max. Bore (In.): 1-5/8
Length through Bore (In.): 1-9/16Hub Dia. (In.): 2-13/16
Bore Dia. (In.): 1Pitch Dia. (In.): 3.550
Outside Dia. (In.): 4.010Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 4.010 In., Pitch Dia. 3.550 In., Number of Teeth 11, Bore Dia. 1 In., Max. Bore 1-5/8 In., Length through Bore 1-9/16 In., Hub Dia. 2-13/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.