Sprocket, Plain, #80, OD 4.660 In

TSUBAKI| Zoro #: G1824907| Mfr #: 80B13

$41.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1824907 Mfr #: 80B13
Material: carbon steelANSI Sprocket Number: 80
Type: Plain BoreItem: Sprocket
Pitch Dia. (In.): 4.179Outside Dia. (In.): 4.660
Number of Teeth: 13Max. Bore (In.): 2
Length through Bore (In.): 1-9/16Hub Dia. (In.): 3-1/32
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 4.660 In., Pitch Dia. 4.179 In., Number of Teeth 13, Bore Dia. 1 In., Max. Bore 2 In., Length through Bore 1-9/16 In., Hub Dia. 3-1/32 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.