Sprocket, Plain, #80, OD 4.981 In

TSUBAKI| Zoro #: G0772974| Mfr #: 80B14

$59.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0772974 Mfr #: 80B14
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 80
Pitch Dia. (In.): 4.494Outside Dia. (In.): 4.980
Number of Teeth: 14Max. Bore (In.): 2-1/4
Length through Bore (In.): 1-9/16Hub Dia. (In.): 3-1/4
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 4.981 In., Pitch Dia. 4.494 In., Number of Teeth 14, Bore Dia. 1 In., Max. Bore 2-1/4 In., Length through Bore 1-9/16 In., Hub Dia. 3-1/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.