Sprocket, Plain, #80, OD 5.300 In

TSUBAKI| Zoro #: G2072646| Mfr #: 80B15

$66.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2072646 Mfr #: 80B15
ANSI Sprocket Number: 80Item: Sprocket
Type: Plain BoreMaterial: Carbon Steel
Pitch Dia. (In.): 4.810Outside Dia. (In.): 5.300
Number of Teeth: 15Max. Bore (In.): 2-1/2
Length through Bore (In.): 1-5/8Hub Dia. (In.): 3-13/16
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 5.300 In., Pitch Dia. 4.810 In., Number of Teeth 15, Bore Dia. 1 In., Max. Bore 2-1/2 In., Length through Bore 1-5/8 In., Hub Dia. 3-13/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.