Sprocket, Plain, #80, OD 5.627 In

TSUBAKI| Zoro #: G2034164| Mfr #: 80B16

$74.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2034164 Mfr #: 80B16
Type: Plain BoreItem: Sprocket
ANSI Sprocket Number: 80Material: Carbon Steel
Pitch Dia. (In.): 5.126Outside Dia. (In.): 5.630
Number of Teeth: 16Max. Bore (In.): 2-3/4
Length through Bore (In.): 1-5/8Hub Dia. (In.): 3-3/4
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 5.627 In., Pitch Dia. 5.126 In., Number of Teeth 16, Bore Dia. 1 In., Max. Bore 2-3/4 In., Length through Bore 1-5/8 In., Hub Dia. 3-3/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.