Sprocket, Plain, #80, OD 5.949 In

TSUBAKI| Zoro #: G1278496| Mfr #: 80B17

$84.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1278496 Mfr #: 80B17
Item: SprocketType: Plain Bore
ANSI Sprocket Number: 80Material: Carbon Steel
Max. Bore (In.): 2-3/4Length through Bore (In.): 1-5/8
Hub Dia. (In.): 3-3/4Bore Dia. (In.): 1
Pitch Dia. (In.): 5.442Outside Dia. (In.): 5.950
Number of Teeth: 17Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 5.949 In., Pitch Dia. 5.442 In., Number of Teeth 17, Bore Dia. 1 In., Max. Bore 2-3/4 In., Length through Bore 1-5/8 In., Hub Dia. 3-3/4 In., Carbon Steel Material
Save 15%. Sign up for Z-mail.