Sprocket, Plain, #80, OD 6.271 In

TSUBAKI| Zoro #: G1910745| Mfr #: 80B18

$103.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1910745 Mfr #: 80B18
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 80
Pitch Dia. (In.): 5.759Outside Dia. (In.): 6.270
Number of Teeth: 18Max. Bore (In.): 2-3/4
Length through Bore (In.): 1-5/8Hub Dia. (In.): 3-3/4
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 6.271 In., Pitch Dia. 5.759 In., Number of Teeth 18, Bore Dia. 1 In., Max. Bore 2-3/4 In., Length through Bore 1-5/8 In., Hub Dia. 3-3/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.