JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sprocket, Plain, #80, OD 6.914 In

TSUBAKI| Zoro #: G2193554| Mfr #: 80B20

$86.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2193554 Mfr #: 80B20
Material: Carbon SteelANSI Sprocket Number: 80
Item: SprocketType: Plain Bore
Max. Bore (In.): 2-3/4Length through Bore (In.): 1-7/8
Hub Dia. (In.): 4-1/2Bore Dia. (In.): 1
Pitch Dia. (In.): 6.392Outside Dia. (In.): 6.910
Number of Teeth: 20Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 6.914 In., Pitch Dia. 6.392 In., Number of Teeth 20, Bore Dia. 1 In., Max. Bore 2-3/4 In., Length through Bore 1-7/8 In., Hub Dia. 4-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.