Sprocket, Plain, #80, OD 7.235 In

TSUBAKI| Zoro #: G2404123| Mfr #: 80B21

$82.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2404123 Mfr #: 80B21
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 80
Hub Dia. (In.): 4-1/4Pitch Dia. (In.): 6.710
Bore Dia. (In.): 1Outside Dia. (In.): 7.240
Number of Teeth: 21Max. Bore (In.): 2-3/4
Length through Bore (In.): 1-7/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 7.235 In., Pitch Dia. 6.710 In., Number of Teeth 21, Bore Dia. 1 In., Max. Bore 2-3/4 In., Length through Bore 1-7/8 In., Hub Dia. 4-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.