Sprocket, Plain, #80, OD 7.555 In

TSUBAKI| Zoro #: G0476567| Mfr #: 80B22

$129.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0476567 Mfr #: 80B22
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 80
Pitch Dia. (In.): 7.027Outside Dia. (In.): 7.560
Number of Teeth: 22Max. Bore (In.): 2-3/4
Length through Bore (In.): 1-7/8Hub Dia. (In.): 4-1/2
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 7.555 In., Pitch Dia. 7.027 In., Number of Teeth 22, Bore Dia. 1 In., Max. Bore 2-3/4 In., Length through Bore 1-7/8 In., Hub Dia. 4-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.