Sprocket, Plain, #80, OD 7.876 In

TSUBAKI| Zoro #: G2320403| Mfr #: 80B23

$159.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2320403 Mfr #: 80B23
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 80
Pitch Dia. (In.): 7.344Outside Dia. (In.): 7.880
Number of Teeth: 23Max. Bore (In.): 2-3/4
Length through Bore (In.): 1-7/8Hub Dia. (In.): 4-1/2
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 7.876 In., Pitch Dia. 7.344 In., Number of Teeth 23, Bore Dia. 1 In., Max. Bore 2-3/4 In., Length through Bore 1-7/8 In., Hub Dia. 4-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.