20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Sprocket, Plain, #80, OD 9.160 In

TSUBAKI| Zoro #: G2182774| Mfr #: 80B27

$180.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2182774 Mfr #: 80B27
Material: Carbon SteelType: Plain Bore
Item: SprocketANSI Sprocket Number: 80
Length through Bore (In.): 1-7/8Hub Dia. (In.): 4-3/4
Bore Dia. (In.): 1-3/8Pitch Dia. (In.): 8.614
Outside Dia. (In.): 9.160Number of Teeth: 27
Max. Bore (In.): 3-1/4Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 9.160 In., Pitch Dia. 8.614 In., Number of Teeth 27, Bore Dia. 1-1/4 In., Max. Bore 3-1/4 In., Length through Bore 1-7/8 In., Hub Dia. 4-3/4 In., Carbon Steel Material
Save 15%. Sign up for Z-mail.