Sprocket, Plain, #80, OD 9.800 In

TSUBAKI| Zoro #: G2461821| Mfr #: 80B29

$187.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2461821 Mfr #: 80B29
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 80
Length through Bore (In.): 1-7/8Hub Dia. (In.): 4-3/4
Bore Dia. (In.): 1-3/8Pitch Dia. (In.): 9.249
Outside Dia. (In.): 9.800Number of Teeth: 29
Max. Bore (In.): 3-1/4Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 80, Outside Dia. 9.800 In., Pitch Dia. 9.249 In., Number of Teeth 29, Bore Dia. 1-3/16 In., Max. Bore 3-1/4 In., Length through Bore 1-7/8 In., Hub Dia. 4-3/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.