Sprocket, QD, #40, OD 2.650 In

TSUBAKI| Zoro #: G1772251| Mfr #: 40JA15

$27.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1772251 Mfr #: 40JA15
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 40Type: Quick Detachable
Pitch Dia. (In.): 2.405Outside Dia. (In.): 2.650
Number of Teeth: 15Max. Bore (In.): 1-1/4
Length through Bore (In.): 9/16Hub Dia. (In.): 2-1/16
Bushing Required: JACountry of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 40, Outside Dia. 2.650 In., Pitch Dia. 2.405 In., Number of Teeth 15, JA Bushing Required, Max. Bore 1-1/4 In., Length through Bore 9/16 In., Hub Dia. 2-1/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.