Sprocket, QD, #40, OD 2.980 In

TSUBAKI| Zoro #: G1563791| Mfr #: 40JA17

$30.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1563791 Mfr #: 40JA17
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 40Type: Quick Detachable
Outside Dia. (In.): 2.980Number of Teeth: 17
Max. Bore (In.): 1-1/4Length through Bore (In.): 9/16
Hub Dia. (In.): 2-3/16Bushing Required: JA
Pitch Dia. (In.): 2.721Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 40, Outside Dia. 2.980 In., Pitch Dia. 2.721 In., Number of Teeth 17, JA Bushing Required, Max. Bore 1-1/4 In., Length through Bore 9/16 In., Hub Dia. 2-3/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.