20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sprocket, QD, #40, OD 3.140 In

TSUBAKI| Zoro #: G1973447| Mfr #: 40JA18

$32.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1973447 Mfr #: 40JA18
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 40Type: Quick Detachable
Max. Bore (In.): 1-1/4Length through Bore (In.): 9/16
Hub Dia. (In.): 2-1/4Bushing Required: JA
Pitch Dia. (In.): 2.879Outside Dia. (In.): 3.140
Number of Teeth: 18Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 40, Outside Dia. 3.140 In., Pitch Dia. 2.879 In., Number of Teeth 18, JA Bushing Required, Max. Bore 1-1/4 In., Length through Bore 9/16 In., Hub Dia. 2-1/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.