Sprocket, QD, #40, OD 3.460 In

TSUBAKI| Zoro #: G0709615| Mfr #: 40SH20

$35.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0709615 Mfr #: 40SH20
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 40Type: Quick Detachable
Length through Bore (In.): 13/16Hub Dia. (In.): 2-3/4
Bushing Required: SHPitch Dia. (In.): 3.196
Outside Dia. (In.): 3.460Number of Teeth: 20
Max. Bore (In.): 1-11/16Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 40, Outside Dia. 3.460 In., Pitch Dia. 3.196 In., Number of Teeth 20, SH Bushing Required, Max. Bore 1-11/16 In., Length through Bore 13/16 In., Hub Dia. 2-3/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.